Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Hexagon socket set screw with ring cutter ISO 4029, steel 45H, zinc-plated, blue passivated (A2K) - SCR-RGCTR-ISO4029-45H-HS3-(A2K)-M6X6 - 4
Hexagon socket set screw with ring cutter ISO 4029, steel 45H, zinc-plated, blue passivated (A2K) - SCR-RGCTR-ISO4029-45H-HS3-(A2K)-M6X6 - 1
Hexagon socket set screw with ring cutter ISO 4029, steel 45H, zinc-plated, blue passivated (A2K) - SCR-RGCTR-ISO4029-45H-HS3-(A2K)-M6X6 - 2

Hexagon socket set screw with ring cutter ISO 4029, steel 45H, zinc-plated, blue passivated (A2K)

ISO 4029 steel 45H zinc plated
SCR-RGCTR-ISO4029-45H-HS3-(A2K)-M6X6

Art.-no. 025406 6
EAN 4045727346693