Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Hexagon socket set screw with truncated cone ISO 4026 steel 45H, plain - SCR-FLPT-ISO4026-45H-HS4-M8X8 - 4
Hexagon socket set screw with truncated cone ISO 4026 steel 45H, plain - SCR-FLPT-ISO4026-45H-HS4-M8X8 - 1
Hexagon socket set screw with truncated cone ISO 4026 steel 45H, plain - SCR-FLPT-ISO4026-45H-HS4-M8X8 - 2

Hexagon socket set screw with truncated cone ISO 4026 steel 45H, plain

ISO 4026 steel 45H plain
SCR-FLPT-ISO4026-45H-HS4-M8X8

Art.-no. 02558 8
EAN 4038898463412