Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED
Hexagon socket set screw with truncated cone ISO 4026 steel 45H, zinc-plated blue passivated (A2K) - SCR-FLPT-ISO4026-45H-HS2,5-(A2K)-M5X10 - 4
Hexagon socket set screw with truncated cone ISO 4026 steel 45H, zinc-plated blue passivated (A2K) - SCR-FLPT-ISO4026-45H-HS2,5-(A2K)-M5X10 - 1
Hexagon socket set screw with truncated cone ISO 4026 steel 45H, zinc-plated blue passivated (A2K) - SCR-FLPT-ISO4026-45H-HS2,5-(A2K)-M5X10 - 2

Hexagon socket set screw with truncated cone ISO 4026 steel 45H, zinc-plated blue passivated (A2K)

ISO 4026 steel 45H zinc plated
SCR-FLPT-ISO4026-45H-HS2,5-(A2K)-M5X10

Art.-no. 025505 10
EAN 4024835918060