Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Hexagon socket set screw with truncated cone ISO 4026 steel 45H, zinc-plated blue passivated (A2K)

ISO 4026 steel 45H zinc plated
SCR-FLPT-ISO4026-45H-HS8-(A2K)-M16X70

Art.-no. 025501670

EAN 4046778224589

Individual price display after login
Hexagon socket set screw with truncated cone ISO 4026 steel 45H, zinc-plated blue passivated (A2K)

Art.-no. 025501670

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Hardness class 45H corresponds to a hardness of 450 HV



ISO 4026 replaces DIN 913 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Steel set screws are intended for use under compressive stress only (see also DIN EN ISO 898-5). Typical uses include clamping in an adjusting ring or applying pressure to a counterpart. Steel set screws are therefore extremely hard in order to ensure torsional strength in the hexagon socket during tightening/loosening.



Improper application is likely if set screws are welded, tightened and secured with nuts or subjected to bending. Any application of tensile stress is considered improper use and can result in malfunction.



Tip:


A2/A4 stainless steel set screws are not specially hardened and may be used for tensile loads.

Thread type x nominal diameter (d1)

M16

Length (l1)

70 mm

Diameter of flat point (d2)

12 mm

Internal drive (s1)

HS8

Standards

ISO 4026

Material

Steel

Surface

Zinc plated

Hardness category

45H

Drive type

Hexagon socket

Thread type

Metric thread

Thread form

Standard metric thread

Shape of tip

Truncated cone

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information