Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Hexagon weld nut with fine thread DIN 929, steel, plain

DIN 929 steel plain fine thread
NUT-WELD-HEX-DIN929-WS17-M10X1,25

Art.-no. 039910 125

EAN 4066443110092

Individual price display after login
Hexagon weld nut with fine thread DIN 929, steel, plain

Art.-no. 039910 125

Individual price display after login
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With max. carbon content of 0.25%

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

DIN 929

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Thread type x nominal diameter x pitch (D)

M10 x 1.25

Thickness (m1)

8 mm

External drive (s1)

WS17

DIN

929

Thread type

Metric thread

Width across corners

18.74 mm

Connection diameter

12.5 mm

Max. carbon content

0.25 %

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information