Hexagon weld nuts DIN 929, A2 stainless steel, plain
DIN 929 plain A2 stainless steel
NUT-WELD-HEX-DIN929-A2-WS14-M8
Register now and access more than 125,000 products
![]() | |
Standards | DIN 929 |
Material | Stainless steel A2 |
Surface | Plain |
Thread type x nominal diameter (D) | M8 |
Thickness (m1) | 6.5 mm |
External drive (s1) | WS14 |
Thread type | Metric thread |
Width across corners (e) | 15.38 mm |
Würth Catalogue (1)
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)