Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Hexagon weld nuts DIN 929, A4 stainless steel, plain

DIN 929 bare stainless steel A4
NUT-WELD-HEX-DIN929-A4-WS19-M12

Art.-no. 030412

EAN 4048539036578

Individual price display after login
Hexagon weld nuts DIN 929, A4 stainless steel, plain

Art.-no. 030412

Individual price display after login
Quantity
PU
x 200 pcs
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
DIN 929

Material

Stainless steel A4

Surface

Plain

Thread type x nominal diameter (D)

M12

Thickness (m1)

10 mm

Connection diameter (d1)

14.8 mm

External drive (s1)

WS19

Thread type

Metric thread

Width across corners (e)

20.91 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information