Hexagonal bolt ASME B18.2.1, blue passivated zinc plated GR5 steel (A2K)
ASME B18.2.1 steel GR5 zinc plated UNC
SCR-HCS-GR5-(ZN)-3/4_10X1 1/2
Art.-no. 7001075150
EAN 4057709278991
Register now and access more than 125,000 products
The mechanical properties are regulated in SAE J429
The thread length is based on the standard ASME B18.2.1
1 INCH (in) = 25.4 mm
Datasheets(X)
![]() | |
Nominal diameter (d1) | 3/4 in |
Length (l1) | 1-1/2 in |
Thread type | UNC |
Head height (k1) | 0.468 in |
External drive (s1) | WS1 1/8 |
Material | Steel |
Property class | GR5 |
Surface | Zinc plated |
Width across flats | 1 1/8 inch |
Thread length (lg) | 1-1/2 in |
Standards | ASME B18.2.1 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
