Hexagonal bolt ASME B18.2.1, plain 18-8 stainless steel
ASME B18.2.1 stainless steel 18-8 plain
SCR-HCS-(18-8)-5/16_18X3/4
Art.-no. 7003331075
EAN 4052712194023
Register now and access more than 125,000 products
The thread length is based on the standard ASME B18.2.1
1 INCH (in) = 25.4 mm
18-8 is comparable with an A2 stainless steel. The mechanical properties are based on ASTM F593
Datasheets(X)
![]() | |
Nominal diameter (d1) | 5/16 in |
Length (l1) | 3/4 in |
Thread type | UNC |
Head height (k1) | 0.211 in |
External drive (s1) | WS1/2 |
Material | Stainless steel AISI 304, 18-8 |
Surface | Plain |
Width across flats | 1/2 inch |
Thread length (lg) | 3/4 in |
Standards | ASME B18.2.1 |
