Hexagonal bolt ASME B18.2.1, plain 316 stainless steel, UNC (comparable with ISO metric thread)
ASME B18.2.1 stainless steel 316 plain
SCR-HCS-(316)-3/4_10X2 1/2
Art.-no. 7004375250
EAN 4067992617391
Register now and access more than 125,000 products
The thread length is based on the standard ASME B18.2.1
1 INCH (in) = 25.4 mm
316 is comparable with an A4 stainless steel. The mechanical properties are based on ASTM F593
Datasheets(X)
![]() | |
Nominal diameter (d1) | 3/4 in |
Length (l1) | 2-1/2 in |
Thread type | UNC |
Head height (k1) | 0.483 in |
External drive (s1) | WS1 1/8 |
Material | Stainless steel AISI 316 |
Surface | Plain |
Width across flats | 1 1/8 inch |
Thread length (lg) | 1-3/4 in |
Standards | ASME B18.2.1 |
