Hexagonal bolt ASME B18.2.1, plain 18-8 stainless steel
ASME B18.2.1 stainless steel 18-8 plain
SCR-HCS-(18-8)-3/8_16X1
Register now and access more than 125,000 products
The thread length is based on the standard ASME B18.2.1
1 INCH (in) = 25.4 mm
18-8 is comparable with an A2 stainless steel. The mechanical properties are based on ASTM F593
![]() | |
Nominal diameter (d1) | 3/8 in |
Length (l1) | 1 in |
Thread type | UNC |
Head height (k1) | 0.243 in |
External drive (s1) | WS9/16 |
Material | Stainless steel AISI 304, 18-8 |
Surface | Plain |
Width across flats | 9/16 inch |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)