Hexagonal bolt
ASME B18.2.1 steel GR5 zinc-plated UNC
SCR-HCS-GR5-(ZN)-3/8_16X1 1/2
Register now and access more than 125,000 products
The mechanical properties are regulated in SAE J429
The thread length is based on the standard ASME B18.2.1
1 INCH (in) = 25.4 mm
![]() | |
Nominal diameter (d1) | 3/8 in |
Length (l1) | 1-1/2 in |
Thread type | UNC |
Head height (k1) | 0.234 in |
External drive (s1) | WS9/16 |
Material | Steel |
Property class | GR5 |
Surface | Zinc plated |
Width across flats | 9/16 inch |
Datasheets(X)