Hexagonal bolt ASME B18.2.1, blue passivated zinc plated GR5 steel (A2K)
ASME B18.2.1 steel GR5 zinc plated UNC
SCR-HCS-GR5-(ZN)-5/16_18X5/8
Register now and access more than 125,000 products
The mechanical properties are regulated in SAE J429
The thread length is based on the standard ASME B18.2.1
1 INCH (in) = 25.4 mm
![]() | |
Nominal diameter (d1) | 5/16 in |
Length (l1) | 5/8 in |
Thread type | UNC |
Head height (k1) | 0.203 in |
External drive (s1) | WS1/2 |
Material | Steel |
Property class | GR5 |
Surface | Zinc plated |
Width across flats | 1/2 inch |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)