Hexagonal bolt, imperial, UNC
SCR-HEX-UNC-GR5-WS1/2-(A2K)-5/16-18X7/8
Art.-no. 007251678
EAN 4011231115339
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
W-0072, steel GR5, galvanised, blue coated (A2K), UNC (standard thread)
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 5/16 in |
Length (l1) | 7/8 in |
Thread type | UNC |
Material | Steel |
Property class | GR5 |
Surface | Zinc plated |
Width across flats | 1/2 inch |
Standards | WN 72 |
