Hexagonal bolt, imperial, UNC
SCR-UNC-GR5-WS1 1/8-(A2K)-3/4-10X5
Art.-no. 007234 5
EAN 4011231114691
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
W-0072, steel GR5, galvanised, blue coated (A2K), UNC (standard thread)
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 3/4 in |
Length (l1) | 5 in |
Thread type | UNC |
Material | Steel |
Property class | GR5 |
Surface | Zinc plated |
Width across flats | 1 inch |
Standards | WN 72 |
