Hexagonal bolt, imperial, UNC
W-0072 steel GR5 zinc plated UNC
SCR-UNC-GR5-WS15/16-(A2K)-5/8-11X5
Art.-no.
007258 5
EAN 4011231115636
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
W-0072, steel GR5, galvanised, blue coated (A2K), UNC (standard thread)
![]() | |
Nominal diameter (d1) | 5/8 in |
Length (l1) | 5 in |
Thread type | UNC |
Material | Steel |
Property class | GR5 |
Surface | Zinc plated |
Width across flats | 15/16 inch |
Other standard | WN 72 |
Product information
Datasheets(X)
CAD data (available after login)