Hexagonal bolt, imperial, UNC
W-0072 steel GR5 zinc plated UNC
SCR-UNC-GR5-WS5/8-(A2K)-7/16-14X1
Register now and access more than 125,000 products
![]() | |
Nominal diameter (d1) | 7/16 in |
Length (l1) | 1 in |
Thread type | UNC |
Material | Steel |
Property class | GR5 |
Surface | Zinc plated |
Width across flats | 5/8 inch |
Other standard | WN 72 |
Datasheets(X)
CAD data (available after login)