Hexagonal bolt, imperial, UNC
W-0072 steel GR5 zinc plated UNC
SCR-UNC-GR5-WS7/16-(A2K)-1/4-20X1 1/4
Register now and access more than 125,000 products
![]() | |
Nominal diameter (d1) | 1/4 in |
Length (l1) | 1-1/4 in |
Thread type | UNC |
Material | Steel |
Property class | GR5 |
Surface | Zinc plated |
Width across flats | 7/16 inch |
Other standard | WN 72 |
Würth Catalogue (1)
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)