Hexagonal bolt with pin and small hexagon
DIN 561 steel 8.8 zinc plated
SCR-HEX-DIN561-8.8-WS24-(A2K)-M20X50
Register now and access more than 125,000 products
![]() | |
Thread type x nominal diameter (d1) | M20 |
Length (l1) | 50 mm |
Head height (k1) | 14 mm |
Standards | DIN 561 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive (s1) | WS24 |
Thread type | Metric thread |
Pitch | 2.5 mm |
Thread form | Standard metric thread |
Product class | A |
Datasheets(X)