Hexagonal bolt with shank DIN 931, plain A2 stainless steel
DIN 931 stainless steel A2 plain
SCR-HEX-DIN931-A2/70-WS17-M10X80
Register now and access more than 125,000 products
DIN 931 has been withdrawn and replaced by ISO 4014. There is some similarity (nominal dimensions extended | Widths across flats changed for M10, M12, M14 and M22).
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 80 mm |
Head height (k1) | 7 mm |
External drive (s1) | WS17 |
Standards | DIN 931 |
Material | Stainless steel A2 |
Property class | 70 |
Surface | Plain |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Partial thread |
Product class | A |
RoHS-compliant | Yes |
Datasheets(X)
CAD data (available after login)