Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Hexagonal bolt with thread up to the head ASME B18.2.1, plain GR5 steel, UNC (comparable with ISO metric thread)

ASME B18.2.1 GR5 plain steel UNC
SCR-HCS-FT-GR5-(PL)-3/8_16X2

Art.-no. 7007337200

EAN 4052703958870

Individual price display after login
Hexagonal bolt with thread up to the head ASME B18.2.1, plain GR5 steel, UNC (comparable with ISO metric thread)

Art.-no. 7007337200

Individual price display after login
Quantity
PU
x 175 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The thread length deviates from the standard ASME B18.2.1 thread to head



1 INCH (in) = 25.4 mm



FT = full thread



The mechanical properties are regulated in SAE J429.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

3/8 in

Length (l1)

2 in

Width across flats (s1)

9/16 inch

Head height

0.243 in

External drive

WS9/16

Material

Steel

Surface

Plain

Head type

Hexagon head

Thread type

UNC

Thread design

Full thread

Standards

ASME B18.2.1

Property class

GR5

RoHS-compliant

Yes

Additive article:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Medium-strength screw retainer

THRLOK-DOS-MDSTRTH-50G

Removable screw retainer and sealing compound – one-handed dispensing system
x 1 pcs
Hexagon nut, inch ASME B18.2.2, plain GR5 steel, UNC (comparable with ISO metric thread)

NUT-HX-FIN-GR5-(PL)-3/8_16

x 900 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information