Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Hexagonal nut, low profile

DIN 439 steel zinc plated yellow
NUT-HEX-DIN439-B-04-WS10-(A2C)-M6

Art.-no. 031806

EAN 4024835590532

Individual price display after login
Hexagonal nut, low profile

Art.-no. 031806

Individual price display after login
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 439, steel 04, galvanised, yellow chromated (A2C/A3C)
Notice

DIN 439 shape B has been withdrawn and replaced by ISO 4035. There is some similarity (strength classes for stainless steels changed from 50 to 025 and from 70 to 035) | Widths across flats changed for M10, M12, M14, M22 | Nominal diameter M1.8 removed | Only standard thread is included in ISO 4035.| Fine thread was moved to ISO 8675.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M6

Height (m1)

3.2 mm

External drive (s1)

WS10

Standards

DIN 439

Material

Steel

Property class

04

Surface

Zinc plated yellow

Drive type

Outer hexagon

Thread type

Metric thread

Thread form

Standard metric thread

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information