Hexagonal nut, low profile
ISO 4035 steel 04 zinc plated thick-layer pass.
NUT-HEX-ISO4035-04-WS21-(VZD)-M14
Register now and access more than 125,000 products
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
![]() | |
Thread type x nominal diameter (D) | M14 |
Height (m1) | 7 mm |
External drive (s1) | WS21 |
Standards | ISO 4035 |
Material | Steel |
Property class | 04 |
Surface | Zinc plated thick-layer passivation |
Drive type | Outer hexagon |
Product class | A |
Thread type | Metric thread |
Thread form | Standard metric thread |
RoHS-compliant | Yes |
Datasheets(X)
CAD data (available after login)