Hexagonal nut with flange
DIN 6923 similar steel 8 zn thick film lock. teeth
NUT-SER-SIDIN6923-8-WS13-(VZD)-M8
Register now and access more than 125,000 products
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
![]() | |
Thread type x nominal diameter (D) | M8 |
Height (h1) | 8 mm |
Flange diameter (dc) | 17.9 mm |
External drive (s1) | WS13 |
Standards | DIN 6923 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |
Locking device operating principle | Serration |
Locking function | Locking against self-loosening by mechanical interlocking |
Head type | Hexagon head with flange |
Pitch | 1.25 mm |
Datasheets(X)