Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

High-end power LED pocket torch WTX1

High-end power LED torch WTX1
TRCH-WTX1-LED-1XAAA-50LUMEN

Art.-no. 0827806801

EAN 4065233063044

Individual price display after login
High-end power LED pocket torch WTX1

Art.-no. 0827806801

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Compact LED torch with 50 lumens, reflector lens technology and IP67 protection - robust, efficient and ideal for daily use
  • Two light modes - Power (50 lumens) and Low Power (20 lumens)

  • Reflector lens technology for optimum light efficiency

  • Hard gold plated contacts provide optimal protection against corrosion

  • Non-focusable - combination of floodlight and spotlight

  • High degree of protection (IP67)

  • Integrated roll protection

  • Non-slip surface

  • End cap switch
Notice
  • Batteries not included in the scope of delivery

  • Suitable for NiMH batteries
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. luminous flux

20 / 50 lm

Adjustable focus

No

Lighting range min./ max.

15 / 45 m

IP protection class

IP 67

Battery designation

Micro AAA; LR03; AM4

Number of rechargeable batteries/batteries

1 PCS

Min./max. operating temperature

-20 to 40 °C

Material of housing

Aluminium

Length x width x height

105 x 17 x 17 mm

Colour

Black

Required accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
High Power battery

BTRY-ALKALI-AAA-MICRO-LR03-1,5V

Battery power for energy-intensive applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information