Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

High-end power LED pocket torch WTX3

High-end power LED torch WTX3
TRCH-WTX3-LED-1XAA-140LUMEN

Art.-no. 0827806803

EAN 4065233063075

Individual price display after login
High-end power LED pocket torch WTX3

Art.-no. 0827806803

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

2 light functions — Power (140 lumens) and Low Power (60 lumens). Ultra-compact, yet extremely bright
  • Reflector lens technology for optimum light efficiency

  • Hard gold-plated contacts provide optimal protection against corrosion

  • Slide-focus mechanism for switching between uniform short-range beam (defocused) and concentrated long-range beam (focused)

  • Integrated roll protection

  • Non-slip surface

  • End cap switch
Notice
  • Batteries not included in the scope of delivery

  • Not suitable for NiMH batteries
Application area
Helmet bracket suitable for helmets with 30-mm Euroslot side mounts
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for local visual inspections to DIN EN 13018


Helmet bracket suitable for helmets with 30-mm Euroslot side mounts

Min./max. luminous flux

60 / 140 lm

Adjustable focus

Yes

Lighting range min./ max.

50 / 100 m

IP protection class

IP 54

Battery designation

Mignon AA; LR6; AM3

Number of rechargeable batteries/batteries

1 PCS

Min./max. operating temperature

-20 to 40 °C

Material of housing

Aluminium

Length x width x height

130 x 29 x 29 mm

Colour

Black

Required accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
High Power battery

BTRY-ALKALI-AA-MIGNON-LR6-1,5V

Battery power for energy-intensive applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information