Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

High-performance pin driver DIVA 1 Premium

High-performance pin driver DIVA 1 premium
PINDRIV-DIVA1-PREMIUM

Art.-no. 0864500

EAN 4045727653043

Individual price display after login
High-performance pin driver DIVA 1 Premium

Art.-no. 0864500

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With fully automatic power control.
  • Very low recoil

  • 12 fastenings possible without reloading

  • Nails are always set flush

  • All nail lengths can be used

  • Easy to handle

  • Economical use

  • Ergonomic and convenient

  • Firing safety and protection against shooting into open

  • Thrust plunger principle

  • Device complies with DIN EN 15895
NoticeOnly the following genuine Würth spare parts may be replaced by the user in accordance with the DIVA 1 operating instructions.
Type-tested and approved.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

DIVA1

Weight of machine

3 kg

Calibre

6.8/11 M

Recommended max. setting frequency/hour

700 PCS

Thrust load

Low (green), Medium (yellow), Very strong (red)

High-performance pin driver DIVA 1 Premium including:
Spare parts machines
1 x
Spare parts machines

L240, D25

Quantity: 1 x
Cylinder wire brush
1 x
Cylinder wire brush

RDBRSH-F.PINDRIV-DIVA1-D9MM

Description: For pin driver
Quantity: 1 x
Compressed air spray
1 x
Compressed air spray

CASPR-200ML

Description: Effortlessly removes dust in hard-to-reach areas
Quantity: 1 x
Polycarbonate safety goggles
1 x
Polycarbonate safety goggles

SAFEGOGL-POLYCARBONATE

Description: Can be worn over all prescription glasses
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information