Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

High-pressure cleaner HDR 160 Compact

Cold water high-pressure cleaner HPC 160 Compact
CLNDEV-(HDR-160-COMPACT)

Art.-no. 07011610

EAN 4058794275810

Individual price display after login
High-pressure cleaner HDR 160 Compact

Art.-no. 07011610

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Compact cold water high-pressure cleaner for medium-duty cleaning jobs

Ideal for mobile use


Compact design and adjustable aluminium push handle.



Long service life and reduced consumption


If work is interrupted, the automatic pressure cut-out switches the device off immediately. Relieving the pressure on the components prolongs the service life of the pump and reduces energy and water consumption.



Fast, simple changes and dosing of the cleaning agent


The required concentration can be set using the dosing valve. The integral suction hose for cleaning agent fits into any container.



Comfortable, low-fatigue work


Ergonomic manual spray gun with reduced retention and pulling force.



Easy to store


Practical accessory holder and electrical cable winding mechanism.

Notice

For use with cleaning agents, observe the following steps:


  • Pull out the suction hose for the cleaning agent.

  • Hook the cleaning agent suction hose into a container of cleaning agent.

  • Set the triple nozzle to "CHEM".

  • Set the cleaning agent metering valve to the required concentration.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Power input

2.3 kW

Max. pressure

160 bar

Operating pressure

130 bar

Min./max. feed quantity

0-480 l/h

Max. inlet temperature

60 °C

Hose length

10 m

Length

230 mm

Width

375 mm

Height

925 mm

Weight of machine

26.1 kg

Cable length

4 m

High-pressure cleaner HDR 160 Compact including:
Dirt blaster
1 x
Dirt blaster

DRTBLST-D35MM

Description: Rotating narrow jet with up to 10-fold cleaning power for use with the high-pressure cleaner
Quantity: 1 x
Tap connection 3/4 inch female thread
1 x
Tap connection 3/4 inch female thread

TAPCON-IT3/4IN

Description: For the simple connection (3/4 inch female thread) of the high-pressure cleaner to common hose couplings
Quantity: 1 x
1 x
Jet pipe HDR 160 C/185 PP For high-pressure cleaner HDR 160 Compact and HDR 185 Power Plus

SPRLANC-(F.HPRESCLNR-HDR160/180)-M18X1,5

Quantity: 1 x
1 x
High-pressure hose HDR 160 C/185 PP

HPRESHOSE-10M-M22X1,5

Description: Robust hose for high-pressure cleaner.
Quantity: 1 x
1 x
Manual spray gun

HNDSPRGUN-F.HDR160/185-M22X1,5

Description: Ergonomic manual spray gun with reduced retention and pulling force for high-pressure cleaner.
Quantity: 1 x
1 x
Three-way nozzle

3WAYNOZ-(0/25/40DGR)

Description: Robust, durable and dirt-resistant nozzle for high-pressure cleaner.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Professional water hose

WTRHOSE-PVC-1/2IN-30M

Multi-layer high-quality PVC water hose with high-strength polyester fabric lining
x 30 m
Professional water hose

WTRHOSE-PVC-3/4IN-50M

Multi-layer high-quality PVC water hose with high-strength polyester fabric lining
x 50 m
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Hose extension

HOSEEXT-L10M

To extend the high-pressure cleaner hose
x 1 pcs
Adapter for extension hose

ADAPT-F.EXTHOSE-ET2XM22X1,5

Using this adapter, the hose extension can be connected to the high-pressure cleaner.
x 1 pcs
Universal cleaner R1

CLNR-VEH-GENERAL-R1-5LTR

Universal, environmentally friendly cleaner for vehicles, workshops, offices, interiors, carpets, upholstery and all water-resistant surfaces
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information