Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

High-visibility vest with ID pocket fabric

High-visibility vest with ID pocket fabric
HIVISVEST-IDPOCKET-120GSM-FBR-ORNG-3XL

Art.-no. 0899078432

EAN 4099618782916

Individual price display after login
High-visibility vest with ID pocket fabric

Art.-no. 0899078432

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Orange

Size

3XL

Material

100% polyester

EN standard

20471

Performance class

2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information