High-visibility rain jacket
Hi-vis rain jacket
RAINJACKET HIVIS ORANGE L




Register now and access more than 125,000 products
- PU-coated, windproof, watertight (3000-mm water column), concealed zip
- 2 side pockets with press stud fastening
- Reflective 3M Scotchlite strips
- Welded seams, hood with drawstring, elasticated cuffs
- EN ISO 20471 class 3, EN 343
Colour | Orange |
Size | L |
Material | 100% polyester, polyurethane-coated |
Fabric weight per m2 | 160 g |
Standards | ISO 20471, EN 20471, EN 343 |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry-clean |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)