Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Holder for small abrasives

Mounting adapter for small grinding media
HOLD-FLPDISC-50MM-6MM

Art.-no. 058657801

EAN 4038898172574

Individual price display after login
Holder for small abrasives

Art.-no. 058657801

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Washer diameter

50 mm

Shank diameter

6 mm

Length

65 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information