Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Holder set 5 30-piece system for perforated plates

HOLD-SET5-30PCS

Art.-no. 0960050505

EAN 4062856199044

Individual price display after login
Holder set 5 30-piece system for perforated plates

Art.-no. 0960050505

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Practical with various hooks and holders for holding common tools.
  • Ensures order, clarity and cleanliness in the workplace

  • An additional welding point on the back of the hooks ensures high stability and load-bearing capacity, while galvanised surfaces ensure long-lasting protection

  • The mounting clip prevents the hooks and holders from being loosened unintentionally
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

On all perforated plates and workshop equipment with square hole perforation 10 x 10 mm with 38 mm pitch.

Number of pieces in assortment/set

30 PCS

Surface

Zinc plated/burnished

Material

Steel

Holder set 5 30-piece system for perforated plates including:
5 x
Retaining pin

HOK-BEVELED-L50MM

Description:
50 mm
For square holes in perforated plates, roller cabinets and ORSY 1 racking system
Quantity: 5 x
5 x
Hook

HOK-L75MM

Description:
75 mm
For square holes in perforated plates, roller cabinets and ORSY 1 racking system
Quantity: 5 x
5 x
Hook

HOK-L100MM

Description:
100 mm
For square holes in perforated plates, roller cabinets and ORSY 1 racking system
Quantity: 5 x
5 x
Double hook

HOK-DB-L50MM

Description:
50 mm
For square holes in perforated plates, roller cabinets and ORSY 1 racking system
Quantity: 5 x
5 x
Tool clamp

TLCLIP-PERFSHEETSYS-19MM

Description:
Diameter: 19 mm 20 mm 60 mm
For square holes in perforated plates, roller cabinets and ORSY 1 racking system
Quantity: 5 x
5 x
U-holder

HOLD-U-40X20MM

Description:
25 x 4 mm Base plate width: 58 mm Width: 40 mm
For square holes in perforated plates, roller cabinets and ORSY 1 racking system
Quantity: 5 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Base plate for square-perforated panel system

BSEPLT-RAL9011-GRAPHITEBLACK-457X991MM

The practical organiser for clearly organised, space-saving storage of tools, small parts and other work materials.
x 1 pcs
Base plate for square-perforated panel system

BSEPLT-RAL3020-TRAFFICRED-457X495MM

The practical organiser for clearly organised, space-saving storage of tools, small parts and other work materials.
x 1 pcs
Base plate for square-perforated panel system

BSEPLT-RAL3020-TRAFFICRED-457X1486MM

The practical organiser for clearly organised, space-saving storage of tools, small parts and other work materials.
x 1 pcs
Base plate for square-perforated panel system

BSEPLT-RAL5010-GENTIANVIOLET-457X1486MM

The practical organiser for clearly organised, space-saving storage of tools, small parts and other work materials.
x 1 pcs
Base plate for square-perforated panel system

BSEPLT-RAL7035-LIGHT GREY-457X1486MM

The practical organiser for clearly organised, space-saving storage of tools, small parts and other work materials.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information