Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Hollow-ceiling anchor W-HD

Hollow-ceiling anchor W-HD
ANC-(W-HD)-(A2K)-M10X40/53

Art.-no. 0905121001

EAN 4055374435534

Individual price display after login
Hollow-ceiling anchor W-HD

Art.-no. 0905121001

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Female thread anchor with metric thread for secure anchoring in hollow-core prestressed concrete ceilings. With technical approval. Steel, zinc-plated
  • Screws or threaded rods can be used

  • The anchor can also be mounted outside the cavity axis, up to 50 mm from the prestressed strand – maximum flexibility

  • Quick, easy installation – no special tool required

  • Immediate load-bearing capacity – no waiting
Proof of Performance
  • DIBt National technical approval Z-21.1-1832

  • Fire resistance (base material: concrete C45/55 or C50/60): R30, R60, R90, R120: DIBt National technical approval Z-21.1-1832, fire protection test report no. (3526/3426)
Notice
  • The cone is separated from the expansion sleeve when the screw or hexagon nut is tightened. - Important: At least three screw/nut rotations are required. Applying the installation torque pulls the cone into the expansion sleeve and expands it

  • Anchoring is only permissible in hollow-core prestressed concrete ceilings with a hollow space width that does not exceed 4.2 times the web width (bH <= 4.2 x bSt)
Application area

Key:


tfi x = thickness of the attachment


du = mirror thickness


bH = cavity width


bSt = web width


sSp = axis distance to pre-stressed strand


c = edge distance


Tinst = installation torque

Key:


tfi x = thickness of the attachment


du = mirror thickness


bH = cavity width


bSt = web width


sSp = axis distance to pre-stressed strand


c = edge distance


Tinst = installation torque

Create the drill hole

Set anchor in place

Mount component

At least three rotations of the screw - Cone separates from sleeve

Apply installation torque

Installation status

  • DIBt National technical approval Z-21.1-1832

  • Fire resistance (base material: concrete C45/55 or C50/60): R30, R60, R90, R120: DIBt National technical approval Z-21.1-1832, fire protection test report no. (3526/3426)
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Special fastener for anchoring in hollow-core prestressed concrete ceilings



Suitable for cavities and solid zones of hollow-core prestressed concrete ceilings



Fixing points and anchors in a redundant non-structural system with approval


  • Hollow-core prestressed concrete ceilings with concrete compressive strength class of C45/55 or B55

  • E.g. anchoring of lightweight ceiling coverings and suspended ceilings as well as for statically comparable anchoring up to 1.0 kN/sqm and the mounting of metal structures, brackets, cable conduits, pipes, ventilation lines, suspended ceilings etc.


W-HD can be used in dry indoor areas, e.g. homes, offices, schools, hospitals, retail outlets

Anchor diameter

10 mm

Sleeve length

40 mm

Required screw length (l s)

55 mm + thickness of the add-on part (t fix)

Required stud-bolt length (l B)

63 + thickness of the add-on part (t fix)

Nominal drill-bit diameter (d 0)

16 mm

Drill hole depth (h 0)

60 mm

Through-hole in the component to be connected (d f)

12 mm

Installation torque (T inst)

30 Nm

Material

Steel

Surface

Zinc plated

Performance data
(Fire resistance R30, R60, R90, R120 see fire protection test report no. 3526/3426) and gen. construction permit perm. no.: Z-21.1-1832
Anchor diameter [mm] M6 M8 M10 M12
Mirror thickness du ≥ [mm] 25 30 40 50 25 30 40 50 25 30 40 50 25 30 40 50
Spacing between individual anchors or anchor pairs scr ≥ [mm] 300
Individual anchors
Admissible load
Tensile, shear load and diagonal tensile force at every angle
Admissible load1)2)
Prestressed concrete hollow-core panels edge distance ccr ≥ 150 mm
Spacing scr ≥ 300 mm
Fadm [kN] ≥ C45/551)2) 0,7 0,9 2,0 2,9 0,7 0,9 2,0 3,6 0,9 1,2 3,0 3,6 1,0 1,2 3,0 4,3
ccr ≥ [mm] 150
Admissible load1)2)
Prestressed concrete hollow-core panels min. edge distance cmin ≥ 100 mm
Spacing scr ≥ 300 mm
Fadm [kN] ≥ C45/551)2) 0,35 0,8 1,8 2,4 0,35 0,8 1,8 3,0 0,8 1,0 2,7 3,0 0,8 1,0 2,7 3,6
cmin ≥ [mm] 100
Anchor pair3)
Admissible load
Tensile, shear load and diagonal tensile force at every angle
Admissible load1)2)
Prestressed concrete hollow-core panels edge distance ccr ≥ 150 mm
Min. spacing smin
Fadm/anchor pair [kN] ≥ C45/551)2) 0,7 1,4 2,6 3,9 0,7 1,4 2,6 4,8 1,1 2,0 4,8 4,8 1,2 2,0 4,8 5,7
smin ≥ [mm] 70 80 100 100 70 80 100 100 70 80 100 100 70 80 100 100
ccr ≥ [mm] 150
Admissible load1)2)
Prestressed concrete hollow-core panels edge distance cmin ≥ 100 mm
Min. spacing smin
Fadm/anchor pair [kN] ≥ C45/551)2) 0,35 1,25 2,35 3,2 0,35 1,25 2,35 4 0,9 1,8 4,3 4,3 1 1,8 4,3 4,8
smin ≥ [mm] 70 80 100 100 70 80 100 100 70 80 100 100 70 80 100 100
cmin ≥ [mm] 100
Admissible bending moment strength class 5.8 Madm [Nm] - 10,7 21,4 37,4
Admissible bending moment strength class 8.8 Madm [Nm] 4,4 17,1 34,2 59,8
Characteristic values
Nominal drill diameter4) d0 [mm] 10 12 16 18
Diameter of cutting edges4) dcut ≤ [mm] 10,45 12,5 16,5 18,5
Drill hole depth h0 [mm] 50 55 60 70
Through hole in the component being connected df ≤ [mm] 7 9 12 14
Installation torque Tinst = [Nm] 10 20 30 40

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information