Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Hollow piston hydraulic cylinder, 17 tonnes universal

Hollow piston hydraulic cylinder, 43 mm stroke
HYDRAULIC CYLINDER 17 T - STROKE 43 MM

Art.-no. 1952004090
EAN 4058794286588
Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread (10)

3/8 inch x 18 mm

Operating pressure (20)

700 bar

Stroke length

43 mm

Product weight (per item)

4100 g

Diameter

90 mm

Height

155 mm

Max. loading weight (100)

17000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information