Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Hollow profile fastener BoxBolt® steel, zinc-plated, with CE marking

BoxBolt hexagon, steel, zinc plated CE
HLSECTFSTNR-BQ1Z12-(5-25)-(ZN)-M12-CE

Art.-no. 048581211

EAN 4062856348121

Individual price display after login
Hollow profile fastener BoxBolt® steel, zinc-plated, with CE marking

Art.-no. 048581211

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

The mechanical material properties of the screws correspond to strength class 8.8 in accordance with DIN EN ISO 898-1

Notice

Never exceed the permissible working loads. Before using hollow section fasteners, always check that the steel structure can withstand the required loads.

ETA 20/1174

BoxBolt® is a registered trademark of Access Technologies Limited, GB.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fastening to hollow sections or other hard-to-reach components. The fastener is especially suitable for applications where the installation point is only accessible from one side.

Instructions

The connection is produced by tightening the screw while bracing the sleeve collar, resulting in expansion of the sleeve. The tightening torques can be applied using a torque wrench. The hollow section fastener is only approved for one-time use!



We recommend the BoxSokTM special tool for installation.

Thread type x nominal diameter

M12

Screw length (l)

55 mm

Width across flats (S)

18 mm

Width across flats, sleeve (S)

26 mm

Sleeve diameter (d)

19.5 mm

Collar thickness (k)

8.4 mm

Sleeve length (l)

45 mm

Min./max. grip length (lk)

5-25 mm

Nominal drill hole diameter

20 mm

Tightening torque

80 Nm

Min. hole distance (A)

50 mm

Min. edge clearance (B)

18 mm

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information