Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Hose clamp pliers

Hose clamping tongs, bright nickel-plated
HOSECLMPTONG-(138-N)

Art.-no. 071557 28

EAN 4011231743570

Individual price display after login
Hose clamp pliers

Art.-no. 071557 28

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Self-tensioning for Corbin spring hose clamps

Design: Bright nickel-plated

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

210 mm

Min./max. clamp diameter (D)

18-52 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information