Hose clamp with clamping jaw
Clamp with fastening lug DIN 3017-2 shape S/B1 W1
CLMP-FSTNGLUG-DIN3017-B1-W1-W9MM-D17MM
Register now and access more than 125,000 products
Powerful clamping jaw design
- High clamping force
- High density
Airbag, clamping/fastening
Material | Steel |
Surface | Zinc plated |
Width of band | 9 mm |
Nominal diameter | 17 mm |
Min./max. grip range | 16.5-17.5 mm |
Drive type | Slot |
Tightening torque | 1.2 Nm |
Standards | DIN 3017 |
RoHS-compliant | Yes |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!