Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Hot air blower HLG 2000 COMPACT

Hot air blower HLG 2000 COMPACT
HOTAIRBLW-EL-HLG2000COMPACT

Art.-no. 57072510

EAN 4062856267743

Individual price display after login
Hot air blower HLG 2000 COMPACT

Art.-no. 57072510

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Handy, lightweight device with 10-stage temperature regulation
  • Long service life of up to 750 hours

  • Rugged ceramic heater with low impact sensitivity

  • The lightweight and ergonomic design means that even longer tasks can be carried out with little fatigue
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Soldering and welding, plastic welding, gluing, removing paints, heating and forming plastic; welding bitumen, applying hook-and-loop tape, connection work, removing labels, removing adhesive, lens tinting (cleaning, drying and applying films), heat-shrink tubing, heat-shrink fabric hoses, film wrapping

Nominal voltage

230 V/AC

Frequency

50 Hz

Power input

2000 W

Min./max. blower temperature

80 to 600 °C

Min./max. air current

250-550 l/min

Weight of machine

700 g

Cable length

1.80 m

Cable type

H05RN-F2x1.0 mm²

Height

195 mm

Length

250 mm

Width

75 mm

Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Soldering reflector nozzle

SLDRRFLCTRNOZ-HAB

x 1 pcs
Reflector nozzle

RFLCTRNOZ-HAB-90DGR

x 1 pcs
Reducing nozzle, 9 mm

REDRNOZ-F.HAB-9MM

x 1 pcs
Restrictor, 20 mm

REDRNOZ-F.HAB-20MM

x 1 pcs
Professional flat-position welding nozzle

PROFESTARPAWELDNOZ-PROFI-HAB-15

Optimally suited for welding bitumen
x 1 pcs
Wide-jet nozzle

WIDEJETNOZ-HAB-50MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information