Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Hot air blower HLG 2300-E POWER

Hot air blower HLG 2300-E POWER
HOTAIRBLW-EL-HLG2300-EPOWER
MASTER

Art.-no. 57072521
EAN 4065746030106

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Handy, lightweight device with continuous temperature and air flow regulation. Additional LCD display with memory function
  • Frequently used settings can be saved using the LCD display

  • The temperature is set in 5°C steps and the air flow is adjusted in 5 stages, thus allowing simple temperature and air flow control

  • Long motor service life of up to 1000 hours

  • Rugged ceramic heater with low impact sensitivity

  • Thanks to the lightweight, ergonomic design, even longer work can be carried out with little fatigue
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Soldering and welding, plastic welding, gluing, removing paints, heating and forming plastic; welding bitumen; strong bead welding, sealing holes with welding additive, removing labels, keder welding, overlapping welding, removing adhesive, lens tinting (cleaning, drying, applying film), heat-shrink tubing, heat-shrink fabric, film wrapping

Nominal voltage

230 V/AC

Frequency

50 Hz

Power input

2300 W

Min./max. blower temperature

80 to 650 °C

Min./max. air current

200-550 l/min

Weight of machine

750 g

Cable length

5 m

Cable type

H05RN-F2x1.0 mm²

Height

195 mm

Length

250 mm

Width

75 mm

Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Soldering reflector nozzle

SLDRRFLCTRNOZ-HAB

x 1 pcs
Reflector nozzle

RFLCTRNOZ-HAB-90DGR

x 1 pcs
Reducing nozzle, 9 mm

REDRNOZ-F.HAB-9MM

x 1 pcs
Restrictor, 20 mm

REDRNOZ-F.HAB-20MM

x 1 pcs
Professional flat-position welding nozzle

PROFESTARPAWELDNOZ-PROFI-HAB-15

Optimally suited for welding bitumen
x 1 pcs
Wide-jet nozzle

WIDEJETNOZ-HAB-50MM

x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information