Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Hot glue gun HKP 300-E

Hot glue gun HKP 300-E
HOTGLUGUN-EL-(HKP 300-E)

Art.-no. 57072001

EAN 4061975342416

Individual price display after login
Hot glue gun HKP 300-E

Art.-no. 57072001

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Powerful hot glue gun, ideal for all installation, repair, fixing and decoration work
  • Individual adjustment of the processing temperature depending on the adhesive and application means a wide range of applications

  • 300 W power consumption ensures quick heating up and continuous performance in operation

  • Mechanical stroke limit on the trigger enables optimum adjustment of the dosage and individual adjustment to hand size

  • Ergonomic handling thanks to long trigger enables effortless work

  • Stroke limit optimises distance of trigger
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for all installation, repair, fixing and decoration work.

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class I/protective grounding

Power input

300 W

Min./max. melting temperature

120 to 230 °C

Min./max. flow rate per weight

1-1.5 kg/h

Length x height

280 x 210 mm

Weight of machine

600 g

Cable length

2.4 m

Hot glue gun HKP 300-E including:
Case for HKP 220/300-E hot glue gun
1 x
Case for HKP 220/300-E hot glue gun

CASE-EMPTY-(HKP-220)

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Hot melt adhesive 101

MLTADH-101-200G

Elastic hot melt adhesive for dent removal, and for securing components and coil wires in the electrical industry.
x 1 pcs
Hot melt adhesive 102

MLTADH-102-DENTLIFTER-500G

High-strength hot melt adhesive for effective dent removal on different materials and surfaces.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information