Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Hot melt adhesive 101

Hot melt adhesive 101
MLTADH-101-200G

Art.-no. 0890100050

EAN 4066443092190

Individual price display after login
Hot melt adhesive 101

Art.-no. 0890100050

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Elastic hot melt adhesive for dent removal, and for securing components and coil wires in the electrical industry.
  • Good thermostability

  • Waterproof and resistant to ageing

  • Good resistance to PVC softeners

  • Slightly tacky
Notice

Polyamides in balance with air humidity. The moisture absorbed can cause foaming (vapour formation) when melting polyamides. We recommend resealing the packaging well after each removal, and if necessary to dry the hot melt adhesive for 48 hours at approx. 50°C prior to processing.


Heat occurring during storage (e.g. due to solar radiation) must be avoided due to the changes to the outer shape of the hot melt adhesive this can cause.

Application area

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Ideal for the automotive industry for effective dent removal on different materials and surfaces by affixing pulling tabs. Also perfect for securing components and coil wires in the electrical industry.

Instructions

The adhesive surfaces must be free from dust, dirt, moisture, grease and release agents. Softeners in plastics and paints can impair the durability of the adhesive. Apply the hot melt adhesive as a spot, film or bead and immediately press the parts together. Briefly applying pressure increases the strength.



Dent removal with dent lifter set:


  • 1. Clean the dent with a suitable cleaner

  • 2. Apply hot melt adhesive in the centre of the suitable adapter.

  • 3. Affix adapter at deepest point and if necessary cool with pneumatic air.

  • 4. Hook slide hammer or PinPuller into the adapter and reshape the dent.

  • 5. After removing the dent, use a plastic wedge to slightly lift the hot-melt adhesive at a certain point. Spray adhesive remover spray (art. no. 0893 141) into the gap and allow to take effect.

  • The adhesive remover spreads into the gaps and loosens the adhesive residue from the surface.

  • 6. The adhesive residue is removed from the surface in one piece in a matter of seconds.

If necessary, remove any residual adhesive residue with the pre-cleaner (art. no. 0893 200 1).

Weight of content

200 g

Chemical basis

Polyamide

Colour

Yellow

Length

200 mm

Diameter

12 mm

Density/conditions

1 g/cm³ / at 20°C

Viscosity

3500 mPas

Softening point

140 °C

Min./max. open time

20-60 s

Min./max. processing temperature

180 to 210 °C

Shelf life from production

18 Month

Silicone-free

Yes

Solvent-free

Yes

Number of pieces

10 PCS

Additive article:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Adhesive remover spray

ADHREM-150ML

Easily removes hardened hot-melt adhesive from the paint surface
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 4
Fully dipped protective glove with vinyl coating on cotton jersey lining
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 4
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 5
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 2
Liquid-proof, food-safe disposable glove
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 3
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 3
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information