Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Hydraulic nut splitter

Hydraulic nut splitter
NUTSPLTR-HYDR-(WS7-22MM)

Art.-no. 0714526050

EAN 4024835927796

Individual price display after login
Hydraulic nut splitter

Art.-no. 0714526050

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For the splitting seized nuts up to strength class 10
  • Hydraulic power transmission facilitates the splitting of high-strength nuts

  • Chisel must be pushed back again after use

  • Forged body

  • Hardened chisel
Notice

Wear safety goggles

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats, splitter range (A)

Wrench size 7 - 22 mm

Width of head (B)

35 mm

Height (C)

50 mm

Length (D)

260 mm

Max. torque

60 Nm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information