Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Hydraulic trolley jack

Hydraulic trolley jack
TRLYJACK-HYDRAULIC-LONG-10T

Art.-no. 0715554010

EAN 4068362027840

Individual price display after login
Hydraulic trolley jack

Art.-no. 0715554010

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Automatic safety valve to prevent use with loads exceeding nominal capacity

  • Removable handle

  • Manual lowering control
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Load capacity

10 ton

Min. height (A)

170 mm

Max. height (B)

570 mm

Width

520 mm

Length

1690 cm

Height

330 mm

Number of rolls

4 PCS

Colour

Red

Material

Steel

Product weight (per item)

145.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information