INDUSTRIAL HAND CLEANER CLASSIC
Industrial hand cleaner CLASSIC
HNDCLNR-INDUST-CLASSIC-4LTR
Art.-no. 089390020
EAN 4068362223402
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
A highly effective industrial hand cleaner formulated with natural perlite abrasives, offering excellent biodegradability and environmentally friendly properties.
Powerful Cleaning Performance
• Easily removes stubborn dirt, oil, grease, ink, tar, and ink with natural perlite abrasives.
• Pleasant orange-citrus fragrance, soap and alkali-free hand cleaner with moisturiser.
• pH-neutral
• Solvent and silicone-free
Environmentally Friendly
• Highly biodegradable
• Free from microplastics
• Does not clog plumbing.
User-Friendly
• Does not clog plumbing, allowing for stress-free use.
• Easily removes stubborn dirt, oil, grease, ink, tar, and ink with natural perlite abrasives.
• Pleasant orange-citrus fragrance, soap and alkali-free hand cleaner with moisturiser.
• pH-neutral
• Solvent and silicone-free
Environmentally Friendly
• Highly biodegradable
• Free from microplastics
• Does not clog plumbing.
User-Friendly
• Does not clog plumbing, allowing for stress-free use.
NoticeIf too much Hand Cleaner, or insufficient (or no) water is used when washing, skin irritation can occur in some cases.
Product information
Datasheets(X)
Application areaThis product is suitable for cleaning hands soiled during work in industrial settings such as automotive maintenance, metalworking, and the oil and metal industries.
Instructions1. Take an appropriate amount (approx. 3 mL) of hand cleaner onto dry or wet hands and rub thoroughly.
2. Then rinse well with water and dry your hands.
3. Repeat the process if necessary.
2. Then rinse well with water and dry your hands.
3. Repeat the process if necessary.
Contents | 4 l |
Smell/fragrance | Citrus |
Colour | White grey |
Performance (points system) | 4 of 5 points |
pH value | 8.3 |
Period of use after opening | 12 Month |
Silicone-free | Yes |