INOX steel scissors, Zebra
INOX steel scissors
ELSHRS-A2-78G-(HNDL-2C-PLA)-140MM
ZEBRA
Art.-no.
0714036320
EAN 4045989375912
Prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1230532.jpg)
Exclusively for trade customers
Register now and access more than 125,000 products
- Stainless steel blade with knurled profile for improved cable grip
- Tough M5 screw with jam nut
- Ergonomic two-component handles
- Safety stop
- Handles with angled surfaces to prevent accidental pinching
- Cutter holder not included
- Made in Italy
Notice
Not for use on or near live systems
Product information
Datasheets(X)
Length | 140 mm |
Material | Stainless steel |
Material of handle | 2-component plastic |
Product weight (per item) | 78 g |