Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Impact drill bit box DUO-S straight shank, 10 pcs.

Impact drill bit DUO-S cyl.shank assortment 10 pcs
DRL-IMP-SORT-CYL-(3-10)-10PCS

Art.-no. 0637200001

EAN 4050641971401

Individual price display after login
Impact drill bit box DUO-S straight shank, 10 pcs.

Art.-no. 0637200001

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-performance impact drill bit with the features of a hammer drill bit.

Highly accurate drilling


Centring point with outstanding centring properties



Hammer-resistant, extremely robust and designed for the toughest applications


  • State-of-the-art vacuum hardening

  • Highly resilient cemented carbide tip

  • Optimum soldering using high-vacuum technology, heat-resistant up to 1100°C

  • Specially quenched and tempered clamping shank

  • High-strength drill bit head, same shank material as the hammer drill bit


Fast drilling progress


  • Aggressively ground cemented carbide plate

  • Multi-spiral, large-volume spiral conveyor


Suitable for rotary and impact drilling


Special cemented carbide tip geometry



PGM tested


Suitable for drilling holes intended for anchor connections that are subject to approval.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Impact drilling in concrete, masonry, sand-lime brick and natural stone. Also for rotary drilling in ceramic and marble. Suitable for use in impact drills and rotary drills, as well as in hammer drills with a drill chuck adapter.

Number of pieces in assortment/set

10 PCS

Tool holding device

Cylinder shank

Versatility (points system)

2 of 4 points

Service life (points system)

4 of 4 points

Drilling speed (point system)

4 of 4 points

Bore hole quality (point system)

3 of 4 points

Impact drill bit box DUO-S straight shank, 10  including:
1 x
DUO-S impact drill bit with straight shank

DRL-IMP-CYL-D10-L120-WL80MM

Description:
10 mm
High-performance impact drill bit with the features of a hammer drill bit.
Quantity: 1 x
DUO-S impact drill bit with straight shank
1 x
DUO-S impact drill bit with straight shank

DRL-IMP-CYL-D3-L60-WL30MM

Description:
3 mm
High-performance impact drill bit with the features of a hammer drill bit.
Quantity: 1 x
DUO-S impact drill bit with straight shank
1 x
DUO-S impact drill bit with straight shank

DRL-IMP-CYL-D4-L75-WL39MM

Description:
4 mm
High-performance impact drill bit with the features of a hammer drill bit.
Quantity: 1 x
DUO-S impact drill bit with straight shank
2 x
DUO-S impact drill bit with straight shank

DRL-IMP-CYL-D5-L85-WL39MM

Description:
5 mm
High-performance impact drill bit with the features of a hammer drill bit.
Quantity: 2 x
DUO-S impact drill bit with straight shank
2 x
DUO-S impact drill bit with straight shank

DRL-IMP-CYL-D6-L100-WL54MM

Description:
6 mm
High-performance impact drill bit with the features of a hammer drill bit.
Quantity: 2 x
DUO-S impact drill bit with straight shank
1 x
DUO-S impact drill bit with straight shank

DRL-IMP-CYL-D7-L100-WL54MM

Description:
7 mm
High-performance impact drill bit with the features of a hammer drill bit.
Quantity: 1 x
1 x
DUO-S impact drill bit with straight shank

DRL-IMP-CYL-D8-L120-WL80MM

Description:
8 mm
High-performance impact drill bit with the features of a hammer drill bit.
Quantity: 1 x
DUO-S impact drill bit with straight shank
1 x
DUO-S impact drill bit with straight shank

DRL-IMP-CYL-D9-L120-WL80MM

Description:
9 mm
High-performance impact drill bit with the features of a hammer drill bit.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information