Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Impact socket wrench bit set, 3/4 inch and 1 inch drive 16 pieces

Impact socket bit set 16 pcs
16PCS. 3/4ZO + 1ZO IMP-SKTWRNCH-BIT-KIT

Art.-no. 1952001015

EAN 4250158141230

Individual price display after login
Impact socket wrench bit set, 3/4 inch and 1 inch drive 16 pieces

Art.-no. 1952001015

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Comprises 13 bits with 22 mm hexagon drive for universal use.

For heavy-duty applications


Bits made of bronzed chromium-molybdenum steel



Scope of delivery:


  • 1 each of TX profiles TX60/TX70/TX80/TX90/TX100

  • 1 each of hexagon socket 17/19/22/24 mm

  • 1 each of E-profiles E18/E20/E22/E24

  • 1 each of bit holders with 3/4 and 1 inch drive

  • 1 x Allen key
Notice

Also suitable for use with pneumatic screwdrivers.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces

16 PCS

Drive

3/4 inch, 1 inch

Drive type

Internal square

Product weight (per item)

6400.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information