Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

1 inch impact wrench with short shaft

Pneumatic impact wrench 1 inch short
IMPWRNCH-PN-SHORT-1IN-2400NM

Art.-no. 5714377034

EAN 4099618692994

Individual price display after login
1 inch impact wrench with short shaft

Art.-no. 5714377034

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

1 inch impact wrench with short shaft. Low maintenance. For heavy-duty work on machinery and vehicles.
  • Robust, durable aluminium housing for increased resistance.

  • Double hammer mechanism, ideal for work requiring impact.

  • 1 inch hardened square drive ensures accuracy and durability.

  • Three adjustable torque levels for tightening.

  • Air outlet on the top to avoid oil stains.
Notice

Always lubricate the tool to extend the service life. Make sure that the compressor is free of condensation. Avoid dragging or throwing the wrench to prevent internal and external damage.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Maximum productivity for intensive tyre work on lorries, buses and heavy equipment.

  • Ideal for assembly and repair work on trucks, agricultural equipment, buses and any type of heavy-duty machinery or vehicle.
Instructions
  • Connect to a pneumatic system that generates 90 PSI continuously.

  • Select the required rotation level and mode.

  • Place the impact socket in the desired size on the square drive.

Type description

TWIM HAMMER

Max. releasing torque

2700 Nm

Vibration

0 m/s²

Operating pressure

90 psi

Weight of machine

1.59 kg

Min. hose inner diameter

3/8 in

Air consumption

4 Cubicfeet/minute

Connection thread

1/4 inch

Length x width x height

28.0 x 13.0 x 28.0 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information