Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Infrared laser thermometer

Infrared laser thermometer
THERMOM-INFRARED-(12CM TO D1CM)-LASER

Art.-no. 071553 110

EAN 4050382086440

Individual price display after login
Infrared laser thermometer

Art.-no. 071553 110

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For contact-free measurement of surface temperatures, with integrated laser pointer

Ergonomic, practical and suitable for use anywhere


Easy measurement of temperatures in just seconds



Thanks to the two-point laser beam, the measuring point can be focused even more precisely


Reliable, precise measurement



Extremely slim measuring cone of 12:1


The slimmer the measuring cone, the more accurate the measuring result (e. g. for a distance of 12 cm, the measuring diameter is 1 cm)



Digital setting of degree of emission


Variable between 0.1 and 1.0 (factory setting 0.95)



Can be switched from Celsius to Fahrenheit


Eliminates complicated conversions



With integrated display lighting



Results displayed to one decimal place



Adjustable alarm with extremely high or low temperatures


Between -50°C and +650°C



Infrared laser thermometer is supplied in a practical pouch that can be fastened to the belt.



Repeatability


  • -50°C to +20°C/-58°F to +68°F: +/-1.3°C (2.3°F)

  • +20 to +650°C/+68 to +1202°F: +/- 0.5%, 0.5°C (0.9°F)


Measuring tolerances


  • -50°C to +20°C/-58°F to +68°F: +/-2.5°C (4.5°F)

  • +20 to +300°C/+68 to +572°F: +/-1%, 1°C (1.8°F)

  • +300°C to +650°C/+572°F to +1202°F: ±1.5%
Notice

If the trigger is pressed continuously, the device always indicates the actual temperature of all measuring points. When released, the last measuring result is indicated.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Point the measuring instrument at the point to be measured.


Actuate the trigger. The laser points indicate the measuring points and the measuring results can be read off from the display. The closer the measuring points are targeted, the more precise the results.


After 5 sec. the device switches off automatically.

Min./max. temperature measuring range

-50 to 650 °C

Min. temperature measuring range

-50 °C

Max. temperature measuring range

650 °C

Thermometer measuring cone

12:1

Nominal voltage

9 V/DC

Min./max. spectral range

8-14 µm

Min. spectral range

8 µm

Max. spectral range

14 µm

Reaction time

150 ms

Automatic switch-off

5 s

Battery designation

9 V block; PP3; F22

Required accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
High Power battery

BTRY-ALKALI-(E-BLOCK)-6LR61-9V

Battery power for energy-intensive applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information