Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Infrared thermal imaging camera W-IRC 3.2 inch LCD

Infrared thermal imaging camera W-IRC 3.2 inch LCD
THERMIMACAMA-(W-IRC)-LCD-3,2IN

Art.-no. 5709240320

EAN 4099618110344

Individual price display after login
Infrared thermal imaging camera W-IRC 3.2 inch LCD

Art.-no. 5709240320

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Compact device with large colour display (2 megapixel image resolution) for viewing thermal bridges, preventing failures or detecting anomalies, evaluating energy performance, performing fast and accurate diagnostics
Powerful thermal sensor (NETD < 40 mK) which offers the advantages of excellent image quality, clear focussing that is minimally affected by vibrations, and rapid object identification with sharper contours
High frequency (25 Hz) for a smooth, non-jerky image
Choice of multiple image display modes (thermal, optical, fusion, image in image) depending on the targeted area or the desired degree of accuracy
Display of various measurement points: min./max./centre/specific selection
Transfer of photos to digital media (PC, tablet, smartphone) via USB cable or Wi-Fi connection
Creation of a diagnostic or inspection report via the Würth IRC application
Long battery life (6 h of continuous operation) and quick charging time (max. 3 h)
IP 54 protection rating for excellent resistance to dust particles and splashes of water
Audible and visual alarm for indicating when the preselected temperature limit has been exceeded
LED light for dark areas
Pistol-grip handle with ergonomic coating for a comfortable grip
Equipped with a 1/4 inch female thread that is compatible with a tripod (photo type) for performing stabilised measurements
Supplied with a protective case, a wrist strap, a 230 V/USB plug and a USB-C cable
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaVerification of (indoor/outdoor) insulation efficiency, detection of moisture or leaks, testing of underfloor or central heating systems, detection of leaks in ventilation ducts, detection of short circuits or overheating in electrical installations, preventive maintenance in industry, detection of faults or failures on vehicles or machinery (electrical circuits, heaters, cooling systems, brakes, batteries etc.)

Min./max. temperature measuring range

-20 to +550 °C

Min./max. spectral range

8-14 µm

Min./max. temperature conditions

-10 to +50 °C

Length x width x height

80.5 x 73.5 x 221.7 mm

Battery designation

3.7 V lithium ion battery

Type of rechargeable battery/battery

Li-lon

Number of rechargeable batteries/batteries

1 PCS

Nominal voltage

3.7 V

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information